Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102ft x 1-1/2In, 750lb
Mfr # P15102OR
Zoro # G4201881
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771
- Length 102 ft
- Working Load Limit 245 lb
- Width 1 1/2 in
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # P15102OR
- Zoro # G4201881
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 102 ft |
Width | 1 1/2 in |
Overall Length | 102 ft |
Overall Width | 1 1/2 in |
Details
Item | Webbing |
For Use With | 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771 |
Working Load Limit | 245 lb |
Material | Polypropylene |
Thickness | 0.043 +/-0.005 |
Color | Orange |
Breaking Strength | 750 lb |
Tensile Strength | 750 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Orange, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 1 1/2 in, Tensile Strength 750 lb/in, Working Load Limit 245 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/16" - 3/8" Heavy Duty Ratchet Chain Binder (CB150-6600)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Red (406SOBC/RD)
- PAKE HANDLING TOOLS Self-Elevating Lift Table Cart, 400 lb. Cap, 32.6"L x 19.7"W, 14" to 30" Lift Height (PAKLT11)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL2800Lb, Dia3/8In (38IEEX10)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 2" W (PE02050PY)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb (P34051BL)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 2800lb (N34051BL)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 3" W (PE03050PY)
- BULK-STRAP Bulk Webbing, 300 ft x 3/4 In, 375lb (P34300OR)
- BULK-STRAP Bulk Webbing, 27 ft x 2 In, 7000 lb (N02027OR)
- BULK-STRAP Bulk Webbing, 27 ft x 2 In, 7000 lb (N02027BL)
- Bulk-Strap Bulk Webbing