Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102 ft x 3/4 In, 375lb
Mfr # P34102BL
Zoro # G4191442
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A768,14A770,4TLP4,4TLP8,4TLR3
- Length 102 ft
- Width 3/4 in
- Working Load Limit 120 lb
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # P34102BL
- Zoro # G4191442
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 102 ft |
Width | 3/4 in |
Overall Length | 102 ft |
Overall Width | 3/4 in |
Details
Item | Webbing |
For Use With | 14A768,14A770,4TLP4,4TLP8,4TLR3 |
Working Load Limit | 120 lb |
Material | Polypropylene |
Thickness | 0.043 +/-0.005 |
Color | Blue |
Breaking Strength | 375 lb |
Tensile Strength | 375 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Blue, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 3/4 in, Tensile Strength 375 lb/in, Working Load Limit 120 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Ratchet, For Use With 4W471 (052910)
- ROYAL BASKET TRUCKS Bulk Tambour Truck, 50-1/2"L x 28"W x 66-3/4"H, Caster Type: (2) Rigid, (2) Swivel (R48-BKX-BTC-6UNN)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 21BF (S21)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30302ZN-3RB)
- BULK-STRAP Bulk Webbing, 51 ft. x 3/4 In., 375 lb. (P34051BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 7000 lb. (N02102R)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 4" W (PE04050PY)
- BULK-STRAP Bulk Webbing, Yellow, 300 ft. L, 3" W (PE03300PY)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051R)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051BK)
- Bulk-Strap Bulk Webbing