Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102 ft. x 3/4 In., 375 lb.
Mfr # P34102R
Zoro # G3243676
original price:
$19.00
8% off
new price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A768,14A770,4TLP4,4TLP8,4TLR3
- Length 102 ft
- Width 3/4 in
- Working Load Limit 120 lb
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # P34102R
- Zoro # G3243676
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 102 ft |
Width | 3/4 in |
Overall Width | 3/4 in |
Overall Length | 102 ft |
Details
Item | Webbing |
For Use With | 14A768,14A770,4TLP4,4TLP8,4TLR3 |
Working Load Limit | 120 lb |
Material | Polypropylene |
Thickness | 0.043 +/-0.005 |
Color | Red |
Breaking Strength | 375 lb |
Tensile Strength | 375 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Red, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 3/4 in, Tensile Strength 375 lb/in, Working Load Limit 120 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expand. Stem Kit, Range 1-1/8" to 1-1/4" (442R59)
- MAG-MATE Pad Eye, 1-5/16" D, 5-3/16" L, 2-15/16" W (PE0650)
- BALLYMORE 182 in H Steel Cantilever Rolling Ladder, 14 Steps, 300 lb Load Capacity (CL-14-42)
- HARPER Cnvrtbl Hand Truck, 3in1 Qck Chng, 8" Solid Rbbr Tires W/Nose Ext, 500Lbs (JDCJ8523EN)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb., Color: Black (P02102BK)
- BULK-STRAP Bulk Webbing, 300 ft x 3/4 In, 375lb (P34300BL)
- BULK-STRAP Bulk Webbing, 300 ft x 1 In, 1200 lb (01M17337)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb. (P02102R)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051R)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 2" W (PE02050PY)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 7000 lb. (N02051R)
- Bulk-Strap Bulk Webbing