Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102 ft. x 3/4 In., 2800 lb.
Mfr # N34102BK
Zoro # G2581652
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A768,14A770,4TLP4,4TLP8,4TLR3
- Length 102 ft
- Working Load Limit 920 lb
- Width 3/4 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # N34102BK
- Zoro # G2581652
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 102 ft |
Width | 3/4 in |
Overall Width | 3/4 in |
Overall Length | 102 ft |
Details
Item | Webbing |
For Use With | 14A768,14A770,4TLP4,4TLP8,4TLR3 |
Working Load Limit | 920 lb |
Material | Nylon |
Thickness | 0.043 +/-0.009 |
Color | Black |
Breaking Strength | 2,800 lb |
Tensile Strength | 2,800 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Black, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 3/4 in, Tensile Strength 2,800 lb/in, Working Load Limit 920 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, MTOKIT SVC CAP SOC PROTECTOR (98544)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 36-58 (FF08-07)
- ERICKSON 2"X12Ft 6000 lb Adjustable Tire Strap w/E-Track Roller Idler Fitting (58523)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 3/824 (PPMB3/824)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 375 lb. (P34102BK)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 7000 lb (N02102BL)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051BK)
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300R)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 500 lb. (P01102BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb (N15051BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051R)
- Bulk-Strap Bulk Webbing