Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102 ft x 2 In, 900 lb
Mfr # P02102BL
Zoro # G4066772
original price:
$48.09
5% off
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771
- Length 102 ft
- Working Load Limit 290 lb
- Width 2 in
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # P02102BL
- Zoro # G4066772
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 102 ft |
Width | 2 in |
Overall Length | 102 ft |
Overall Width | 2 in |
Details
For Use With | 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771 |
Item | Webbing |
Working Load Limit | 290 lb |
Material | Polypropylene |
Thickness | 0.043 +/-0.005 |
Color | Blue |
Breaking Strength | 900 lb |
Tensile Strength | 900 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Blue, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 2 in, Tensile Strength 900 lb/in, Working Load Limit 290 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZEE ROLL Utility Cart Tire Inner Tube (C20126)
- CASTERHQ 5"x2" Heavy Duty Caster Set W/ Red Polyurethane on Steel Whe, PK4 (HD6650-01-PCI-TLB-V-S1)
- DAYTON Ratchet Reel (MH1DJN2337G)
- RUBBERMAID Caster Only (1) For - Part# 2523-L1 (2523-L1)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 500 lb (P01051BL)
- BULK-STRAP Bulk Webbing, 150 ft. x 1 In., 3800 lb. (N01150BK)
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150OR)
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027R)
- BULK-STRAP Bulk Webbing, 51ft x 1-1/2In, 750 lb (P15051BL)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051BK)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 3" W (PE03150PY)
- Bulk-Strap Bulk Webbing