Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102 ft. x 2 In., 7000 lb.
Mfr # N02102R
Zoro # G3100571
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771
- Length 102 ft
- Width 2 in
- Working Load Limit 2,300 lb
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # N02102R
- Zoro # G3100571
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 102 ft |
Width | 2 in |
Overall Width | 2 in |
Overall Length | 102 ft |
Details
Item | Webbing |
For Use With | 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771 |
Working Load Limit | 2,300 lb |
Material | Nylon |
Thickness | 0.043 +/-0.009 |
Color | Red |
Breaking Strength | 7,000 lb |
Tensile Strength | 7,000 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Red, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 2 in, Tensile Strength 7,000 lb/in, Working Load Limit 2,300 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00056)
- LITTLE GIANT LADDERS Stepladder, 6ft H, 1"W Platform, 375 lb Cap (15406-001)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE2801NTX8)
- JR PRODUCTS JR Products GSNI-2300-80 Gas Spring - 20" EXT, 80 lbs. (GSNI-2300-80)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 500 lb (P01051BL)
- BULK-STRAP Bulk Webbing, 51ft x 1-1/2In, 750 lb (P15051BL)
- BULK-STRAP Bulk Webbing, 27 ft x 2 In, 7000 lb (N02027BL)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb (P34051OR)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 2800lb (N34051BL)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051BK)
- STERLING ROPE Webbing Spools, 1 In., Nylon, Black, 300 ft. (WB254MS04091)
- Bulk-Strap Bulk Webbing