Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102 ft x 1 In, 500 lb
Mfr # P01102BL
Zoro # G4084787
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.043 +/-0.005
- Material Polypropylene
- Length 102 ft
- Color Blue
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # P01102BL
- Zoro # G4084787
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 102 ft |
Width | 1 in |
Overall Length | 102 ft |
Overall Width | 1 in |
Details
Item | Webbing |
Thickness | 0.043 +/-0.005 |
Material | Polypropylene |
Color | Blue |
Breaking Strength | 500 lb |
Working Load Limit | 160 lb |
Tensile Strength | 500 lb/in |
Overall Thickness | 1/16 in |
For Use With | 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4 |
Description
Webbing, Color Blue, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 500 lb/in, Working Load Limit 160 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 50 In H (5WP3636RA3B4B8AC1P6)
- LIFT LADDERS Aluminum Silver Work Platform 1 pk (LLWP-47)
- BALLYMORE Hybrid Rolling Ladder (HY-LA-093214P)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 60" W (A6036)
- BULK-STRAP Bulk Webbing, Yellow, 300 ft. L, 3" W (PE03300PY)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- BULK-STRAP Bulk Webbing, 150 ft. x 2 In., 7000 lb. (N02150R)
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027BK)
- BULK-STRAP Bulk Webbing, 300 ft. x 2 In., 900 lb. (P02300R)
- BULK-STRAP Bulk Webbing, 150 ft. x 1 In., 3800 lb. (N01150R)
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300R)
- Bulk-Strap Bulk Webbing