Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102 ft. x 1 In., 3800 lb.
Mfr # N01102R
Zoro # G1561673
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4
- Length 102 ft
- Width 1 in
- Working Load Limit 1,250 lb
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # N01102R
- Zoro # G1561673
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 102 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 102 ft |
Details
For Use With | 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4 |
Item | Webbing |
Working Load Limit | 1,250 lb |
Material | Nylon |
Thickness | 0.043 +/-0.009 |
Color | Red |
Breaking Strength | 3,800 lb |
Tensile Strength | 3,800 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Red, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 3,800 lb/in, Working Load Limit 1,250 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 8 Column Opening Yellow, Eagle Column Protector, (1708)
- VESTIL Laminated Dock Bumper, 6 x 33 x 10" (1036-6)
- US CARGO CONTROL 5/16" x 10', Crosby Adjustable 4Leg Chain Sling w/ Sling Hooks-Grade100 (516G100QOSA-10-CR)
- WINCO 32 in x 16 1/4 in Gray Utility Cart (UC-2415G)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 4" W (PE04050PY)
- BULK-STRAP Bulk Webbing, 150 ft x 2 In, 7000 lb (N02150BL)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 2" W (PE02150PY)
- BULK-STRAP Bulk Webbing, 102ft x 1-1/2In, 750lb (P15102OR)
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027R)
- BULK-STRAP Bulk Webbing, 300 ft x 1 In, 1200 lb (01M17337)
- BULK-STRAP Bulk Webbing, 102 ft x 1 In, 500 lb (P01102BL)
- Bulk-Strap Bulk Webbing