Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102 ft x 1 In, 3800 lb
Mfr # N01102OR
Zoro # G4168114
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Length 102 ft
- Working Load Limit 1,250 lb
- For Use With 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # N01102OR
- Zoro # G4168114
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 102 ft |
Width | 1 in |
Overall Length | 102 ft |
Overall Width | 1 in |
Details
Item | Webbing |
Color | Orange |
Working Load Limit | 1,250 lb |
For Use With | 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4 |
Material | Nylon |
Thickness | 0.043 +/-0.009 |
Breaking Strength | 3,800 lb |
Tensile Strength | 3,800 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Orange, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 3,800 lb/in, Working Load Limit 1,250 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Vending Machine Hand Truck, 1200 lb. (230018)
- RONSTAN Welded Ring, 1540 lb.WLL (RF125)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Black (EET2-904CW-10)
- ZORO SELECT Caster Wheel, TPR, 4 in., 350 lb, Gray (XS0420112)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 3" W (PE03150PY)
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb (N15051R)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 500 lb (P01051BL)
- BULK-STRAP Bulk Webbing, 102ftx1-1/2In, 5700 lb (N15102BL)
- BULK-STRAP Bulk Webbing, 102 ft x 1-1/2 In, 5700 lb (N15102R)
- BULK-STRAP Bulk Webbing, 300 ft. x 1 In., 500 lb. (P01300BK)
- Bulk-Strap Bulk Webbing