Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102 ft x 1 In, 3800 lb
Mfr # N01102BL
Zoro # G4038693
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4
- Length 102 ft
- Width 1 in
- Working Load Limit 1,250 lb
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # N01102BL
- Zoro # G4038693
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 102 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 102 ft |
Details
Item | Webbing |
For Use With | 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4 |
Working Load Limit | 1,250 lb |
Material | Nylon |
Thickness | 0.043 +/-0.009 |
Color | Blue |
Breaking Strength | 3,800 lb |
Tensile Strength | 3,800 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Blue, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 3,800 lb/in, Working Load Limit 1,250 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 7" Dia, 60" H, Yellow (CL1386LDY)
- ZORO SELECT Package Stop, Width 27 In (13D481)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL1300Lb, Dia1/4In (14IEEX4)
- WERNER End Cap Kit (25-13)
- BULK-STRAP Bulk Webbing, 27 ft. x 3/4 In., 2800 lb. (N34027BK)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 3" W (PE03050PY)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051R)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 7000 lb. (N02102R)
- BULK-STRAP Bulk Webbing, 102 ft x 1 In, 500 lb (P01102BL)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb (N15051BK)
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300BK)
- Bulk-Strap Bulk Webbing