Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102 ft. x 1 In., 3800 lb.
Mfr # N01102BK
Zoro # G0263277
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4
- Length 102 ft
- Working Load Limit 1,250 lb
- Width 1 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # N01102BK
- Zoro # G0263277
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 102 ft |
Width | 1 in |
Overall Length | 102 ft |
Overall Width | 1 in |
Details
Item | Webbing |
For Use With | 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4 |
Working Load Limit | 1,250 lb |
Material | Nylon |
Thickness | 0.043 +/-0.009 |
Color | Black |
Breaking Strength | 3,800 lb |
Tensile Strength | 3,800 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Black, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 3,800 lb/in, Working Load Limit 1,250 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Swivel, Jaw & Eye, Galvanized, 3/4 In (21630 2)
- BETA Steel Tool Cart, 2 Shelves, 1650 lbs (051000501)
- BIL-JAX Shoring Post - Heavy Duty - 5'11" - 10'4" H (0051-082)
- DAYTON Cable, 5/16 In, L 100 Ft, WLL 2500 Lb (2TAN7)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 4" W (PE04150PY)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051R)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 3800 lb (N01051BL)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb (P34051BL)
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027R)
- BULK-STRAP Bulk Webbing, 300 ft x 2 In, 2200 lb (02M17337)
- BULK-STRAP Bulk Webbing, 51 ft. x 3/4 In., 375 lb. (P34051BK)
- Bulk-Strap Bulk Webbing