Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102 ft. x 1-1/2 In., 750 lb
Mfr # P15102BK
Zoro # G0858882
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Thickness 0.043 +/-0.005
- Width 1 1/2 in
- Length 102 ft
- For Use With 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # P15102BK
- Zoro # G0858882
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Width | 1 1/2 in |
Length | 102 ft |
Overall Width | 1 1/2 in |
Overall Length | 102 ft |
Details
Item | Webbing |
Material | Polypropylene |
Thickness | 0.043 +/-0.005 |
For Use With | 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771 |
Color | Black |
Working Load Limit | 245 lb |
Breaking Strength | 750 lb |
Tensile Strength | 750 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Black, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 1 1/2 in, Tensile Strength 750 lb/in, Working Load Limit 245 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Wheel Multidorectional, 5"x2-1/2" (130503)
- TIE 4 SAFE 1 Pack Heavy Duty 3" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Yellow (RT20R-1530-M12N-Y-1)
- VESTIL Self Dumping Hopper, LD, 1.5 cu. yd. (H-150-LD)
- PRECISION BRAND PRODUCTS Slip Plate 33215 - SLIP Plate® #3, 1 Gallon Can (Pack of 4) (45536)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb (P34051OR)
- BULK-STRAP Bulk Webbing, 300 ft x 3 In, 3200 lb (03M17337)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051R)
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300R)
- BULK-STRAP Bulk Webbing, 150 ft. x 2 In., 7000 lb. (N02150R)
- BULK-STRAP Bulk Webbing, 300ftx1-1/2In, 1800lb (15M17337)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 7000 lb. (N02102BK)
- Bulk-Strap Bulk Webbing