Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102 ft x 1-1/2 In, 5700 lb.
Mfr # N15102BK
Zoro # G1872927
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771
- Length 102 ft
- Working Load Limit 1,850 lb
- Width 1 1/2 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # N15102BK
- Zoro # G1872927
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 102 ft |
Width | 1 1/2 in |
Overall Length | 102 ft |
Overall Width | 1 1/2 in |
Details
For Use With | 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771 |
Item | Webbing |
Working Load Limit | 1,850 lb |
Material | Nylon |
Thickness | 0.043 +/-0.009 |
Color | Black |
Breaking Strength | 5,700 lb |
Tensile Strength | 5,700 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Black, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 1 1/2 in, Tensile Strength 5,700 lb/in, Working Load Limit 1,850 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Extension Ladder Dolly, Aluminum/Plastic (LD01)
- RUBBERMAID Stool 2-Stp Foldable Wht 18In (FG420903WHT)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb (C0020120ZN-POS01(KK))
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, Rd (S-WH-6MB-4SL-FB)
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb (N15051BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 7000 lb. (N02102R)
- BULK-STRAP Bulk Webbing, 27 ft x 2 In, 7000 lb (N02027BL)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 3" W (PE03150PY)
- BULK-STRAP Bulk Webbing, 300 ft x 2 In, 900 lb (P02300OR)
- Bulk-Strap Bulk Webbing