Shop All Fuse Accessories
Bulgin Limited
Fuseholder Pc Mtg
Mfr # FX0321
Zoro # G005929273
product price: $3.29
/ea
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Size 20 mm L x 5 mm dia
- Mounting Style PCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulgin Limited
- MFR # FX0321
- Zoro # G005929273
- Country of Origin Tunisia
- Category Fuse Accessories
Dimensions
For Fuse Size | 20 mm L x 5 mm dia |
Details
Item | Fuse Holder |
Mounting Style | PCB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, 2 In. (OT-6)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 7A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-7)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 2 Gang, Round, Aluminum (S1SP)
- LEVITON Outlet Flsh Mnt30A 6-30R (05372-S00)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (509621-2001)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-S90)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JTN60030)
- MERSEN Shaft Switch Fuse, 12x12x280mm (SFB280)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Quick Connect, Midget Fuse Type (GPM-B)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SSY)
- YORK Time-Delay Fuse, 100A Amp Range, 600V AC/300V DC Volt Rating (S1-FRSR100)
- Bulgin Limited Fuse Accessories