Shop All Fuse Accessories
Bulgin Limited
Fuseholder
Mfr # FX0462
Zoro # G005929259
product price: $6.59
/ea
Sold in multiples of 15 for $98.85
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Size 20 mm L x 5 mm dia
- Connector Type Solder
- Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulgin Limited
- MFR # FX0462
- Zoro # G005929259
- Country of Origin Tunisia
- Category Fuse Accessories
Dimensions
For Fuse Size | 20 mm L x 5 mm dia |
Details
Connector Type | Solder |
Item | Fuse Holder |
Mounting Style | Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3636)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB5AA18)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 25A, 600V AC, Indicating (TCF25)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 40A, 600V AC, Non-Indicating (A6T40)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11-BA)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug (CHCC1DU)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509612-025)
- MERSEN Fuse Cover, 110 to 200A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-12)
- PICO ATC Mini Fuse Tap (1593X)
- GOODMAN FUSE HOLDER (C6476002)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11-BA)
- Bulgin Limited Fuse Accessories