Shop All Fuse Accessories
Bulgin Limited
Fused Inlet+Single Pole Red Neon Sw
Mfr # BZV01/Z0000/02
Zoro # G805982676
product price: $26.15
/ea
Sold in multiples of 3 for $78.45
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 58.9 mm
- Length 72.3 mm
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulgin Limited
- MFR # BZV01/Z0000/02
- Zoro # G805982676
- Country of Origin Tunisia
- Category Fuse Accessories
Dimensions
Width | 58.9 mm |
Length | 72.3 mm |
Details
Item | Vertical Power Entry Module |
Number of Poles | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A10N10P)
- POLARIS Insulated Multitap Connector, 2.34 In. L (IT-600B)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5180-0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027ZP)
- BLUE SEA SYSTEMS Fuse Holder, 30A Amp Range, Wire Leads (5061)
- MERSEN Fuse Cover with Safety Puller, 0 to 30A Amp Range, 600V AC Volt Rating, Midget Fuse Type (DFC3M)
- PICO Fuse Holder, 60A Amp Range, Wire Leads, MAXI Fuse Fuse Type (0969X)
- EATON BUSSMANN Fuse Add-A-Line Circuit, ATM Series, 32V DC (247243)
- IDEAL Terminal Strip, 12 Poles, Wire Leads (89-512)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHD)
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- Bulgin Limited Fuse Accessories