Shop All Fuse Accessories
Bulgin Limited
5X20Mm Fuseholder
Mfr # FX0455
Zoro # G005975171
product price: $7.39
/ea
Sold in multiples of 15 for $110.85
$110.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Solder
- Mounting Style Panel
- For Fuse Size 20 mm L x 5 mm dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulgin Limited
- MFR # FX0455
- Zoro # G005975171
- Country of Origin Tunisia
- Category Fuse Accessories
Dimensions
For Fuse Size | 20 mm L x 5 mm dia |
Details
Connector Type | Solder |
Item | Fuse Holder |
Mounting Style | Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IT-2/0B)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC242408)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- EATON Circuit Breaker, PDG Series 25A, 3 Pole, 600V AC, A Curve (PDG13F0025TFFJ)
- SEA DOG Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Type (420554-1)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, CC UL Class, 1 Poles, 1/4 in Quick Connect (HPF-RR)
- CALTERM Fuse Holder, 10A Amp Range, Wire Leads, Glass Fuse Type (8100)
- EATON CUTLER-HAMMER EATON, PULL FUSE SWITCH, PULL FUSE SWITCH 30 AMP 250 VOLT 1 POLE (PFS3311)
- GEC ALSTHOM Fuse Holder, 400A Amp Range, 600V AC Volt Rating (RS400H)
- QUICKCABLE Fuse Holder, 10A Amp Range, Glass Fuse Type (509650-2001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Crimp, Outdoor Fuse Type, 25 PK (509640-025)
- Bulgin Limited Fuse Accessories