Shop All Fuse Accessories
Bulgin Limited
5X20Mm Fuseholder
Mfr # FX0365
Zoro # G905929274
product price: $20.59
/ea
Sold in multiples of 4 for $82.36
$82.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Size 20 mm L x 5 mm dia
- Connector Type Solder
- Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulgin Limited
- MFR # FX0365
- Zoro # G905929274
- Country of Origin Tunisia
- Category Fuse Accessories
Dimensions
For Fuse Size | 20 mm L x 5 mm dia |
Details
Item | Fuse Holder |
Connector Type | Solder |
Mounting Style | Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 8" L Assorted Cable Ties PK 100 (46-308FST)
- ANCOR Standard Duplex Cable-Flat 10/2-2x5mm-Red/Black-Sold By The Foot (1211-FT)
- STARTECH.COM 100 Pk Cable Clamps .47" 12Mm (CBMCC2)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 5 M (GBSC2-D4-05)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRW)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (N331143)
- ATTWOOD MARINE ATO/ATC Fuse Holder (14348-6)
- SEA DOG Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Type (420554-1)
- EATON BUSSMANN Dummy Fuse, 1 to 30A Amp Range, H, R UL Class (NTN-R-30)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445197-1)
- Bulgin Limited Fuse Accessories