Shop All Fuse Accessories
Bulgin Limited
32X6.3Mm Fuseholder
Mfr # FX0185
Zoro # G605929253
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Size 6.3 mm x 25 mm
- Mounting Style In-Line
- Connector Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulgin Limited
- MFR # FX0185
- Zoro # G605929253
- Country of Origin Tunisia
- Category Fuse Accessories
Dimensions
For Fuse Size | 6.3 mm x 25 mm |
Details
Mounting Style | In-Line |
Connector Type | Screw |
Item | Fuse Holder |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59M1X)
- EATON BUSSMANN Limiter Fuse, ALS Series, 500A, Fast-Acting, Not Rated, Bolt-On (ALS-500)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB5AL73415)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R YL (HBL53CM62)
- QUICKCABLE Fuse Holder, 60A Amp Range, Wire Leads, Automotive Fuse Type (509631-2001)
- MERSEN Shaft Switch Fuse, 12x12x280mm (SFB280)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (CCP2-3-30M)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3I)
- MERSEN Fuse Holder, 20A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (SFRU)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHM-RP)
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- Bulgin Limited Fuse Accessories