Shop All HID Light Bulbs
Bulbrite
X2000 Xenon 10-Watt 12-Volt T3 Light Bulb with Bi-Pin (G4) Base, Clear, 2800K, 10PK
Mfr # 861061
Zoro # G406122815
product price: $30.59
/pk 10, $3.06/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Light Bulb Dia. 0.375
- Lumens 100
- Bulb Base Type G4
- Bulb Shape Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861061
- Zoro # G406122815
- UPC # 739698893624
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 0.375 |
Max Overall Bulb Length | 2.76 |
Details
Bulb Finish | Clear |
Lumens | 100 |
Bulb Base Type | G4 |
Bulb Shape | Tube |
Bulb Type | T3 |
Lighting Technology | KRYPTON/XENON |
Color Rendering Index | 100 |
Average Bulb Life | 10000 |
Description
This is a 10 pack of T3 bulbs with a G4 bi-pin base. Each bulb is fully dimmable and made with 100 percent Xenon gas. These bulbs are low pressure, which does not require shielding. They are ideal for pendants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Hollingsworth Wall Lantern, Height: 24" (P560082-031)
- BOSTITCH Konnect Gooseneck Desk Lamp, White (KT-VLED1502-WHITE)
- ACCESS LIGHTING Merlot, Pendant Glass Shade, Red Sky Glass (23111-RUSKY)
- HALO Tl41R (TL41RORB)
- BULBRITE X2000 Xenon 20-Watt 12-Volt T3 Light Bulb with Bi-Pin (G4) Base, Clear, 2800K, 10PK (861001)
- BULBRITE X2000 Xenon 18-Watt 12-Volt T5 Light Bulb with Wedge (WEDGE) Base, Clear, 2800K, 15PK (861051)
- BULBRITE Pack of 2 Double-Contact Bayonet Base BA15D Light Bulb, 60 Watt, Clear, 2PK (861348)
- BULBRITE X2000 10-Watt 24-Volt T3 Xenon Light Bulb with Bi-Pin (G4) Base, Clear, 2800K, 10PK (861183)
- BULBRITE 20W T3 Bulbs with Candelabra Screw Base E12 Light Bulb, Clear, 2700K, 2PK (861342)
- ILC Replacement for Osram Sylvania XBO 150w/gs/ofr replacement light bulb lamp (XBO 150W/GS/OFR OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E Cmh39/upar20/sp10 replacement light bulb lamp (CMH39/UPAR20/SP10 GE GENERAL ELECTRIC G.E)
- Bulbrite HID Light Bulbs