Shop All HID Light Bulbs
Bulbrite
T3 Light Bulbs with Frost Glass Finish and BA15D Double-Contact Bayonet Base, 40 Watt, 2 PK
Mfr # 861185
Zoro # G608609800
product price: $29.15
/pk 2, $14.58/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Bulb Life 3000
- Bulb Type T3
- Light Bulb Dia. 0.375
- Bulb Finish Frost
- Lumens 560
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861185
- Zoro # G608609800
- UPC # 739698894867
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 0.375 |
Details
Average Bulb Life | 3000 |
Bulb Type | T3 |
Bulb Finish | Frost |
Lumens | 560 |
Description
40W T3 KX2000 FROST DC 120V-2PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 32W, 2950 lm, 8" H x 15" L (PVL3-180L-4K-035-U-DB)
- ELCO LIGHTING Koto™ Accessories (L49)
- ILC Replacement for Damar 1003b replacement light bulb lamp (1003B DAMAR)
- TRANS GLOBE One Light White Frosted Oval Sunburst Ribbing Glass Marine Light (41015 WH)
- BULBRITE Pack of 2 Double-Contact Bayonet Base BA15D Light Bulb, 60 Watt, Clear, 2PK (861348)
- BULBRITE X2000 10-Watt 24-Volt T3 Xenon Light Bulb with Bi-Pin (G4) Base, Clear, 2800K, 10PK (861183)
- BULBRITE X2000 Xenon 20-Watt 12-Volt T3 Light Bulb with Bi-Pin (G4) Base, Clear, 2800K, 10PK (861001)
- BULBRITE X2000 Xenon 18-Watt 12-Volt T5 Light Bulb with Wedge (WEDGE) Base, Clear, 2800K, 15PK (861051)
- BULBRITE 20W T3 Bulbs with Candelabra Screw Base E12 Light Bulb, Clear, 2700K, 2PK (861342)
- ILC Replacement for Pelican 2004 Xenon Replacement Lamp (2004 XENON REPLACEMENT LAMP PELICAN)
- ILC Replacement for GE General Electric G.E H100ps P38-4 replacement light bulb lamp (H100PS P38-4 GE GENERAL ELECTRIC G.E)
- Bulbrite HID Light Bulbs