Shop All LED Light Bulbs
Bulbrite
Spunlite 4w Dimmable C15 LED Filament Medium (E26) Base - 2700K (Warm White Light), 350 Lumens, 4PK
Mfr # 862787
Zoro # G706122911
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type C15
- Dimmable Yes
- Voltage 120
- Width 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 862787
- Zoro # G706122911
- UPC # 739698812595
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.85 |
Light Bulb Dia. | 1.85 |
Length | 4.25 |
Max Overall Bulb Length | 0 |
Details
Bulb Base Type | E26 |
Bulb Type | C15 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 350 |
Wattage Equivalency | 4 |
Includes | 4 Pieces |
Indoor/Outdoor Usage | Outdoor |
Bulb Primary Application | General |
Lighting Technology | LED |
CRI | 90 |
Housing Material | Glass |
Bulb Finish | SATIN |
Color Rendering Index | 90 |
Bulb Beam Angle | 300 |
Color Temperature | 2700K |
Average Bulb Life | 15000 |
Description
Ideal for clear or open fixtures in home areas, Bulbrite Spunlite LED light bulbs offer a patented spun-thread design that provides the look and feel of an old-style gas flame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B254-Punv-D (B254-PUNV-D)
- ILC Replacement for SLI Sylvania Lighting MH 400/ps/bu replacement light bulb lamp (MH 400/PS/BU SLI SYLVANIA LIGHTING)
- RADIONIC HI-TECH RADIONIC INDUSTRIES 2 Lamps, Ballast (E2324IX120-M)
- APPLETON ELECTRIC Fixture, Incandescent (AAU15N)
- BULBRITE Spunlite 4w Dimm C15 LED Filament Lght Bulb Medium (E26) Base - 2100K (Amber Lght), 250 Lumens, 4PK (862788)
- BULBRITE 40-Watt CA10 Dimmable (E12) Candelabra Screw Base LED Warm White Light Milky Light Bulb, 2700K, 4PK (861416)
- BULBRITE 8.5 Watt Dimmable Clear ST18 LED Light Bulbs with Medium E26 Base, 2 PK (861422)
- BULBRITE 75-Watt Equivalent Dimmable Flood PAR30LN Medium E26 LED Light Bulb, 2700K, 6PK (861737)
- BULBRITE SORAA Brilliant HL 9w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3) Base, 3000K Sft Wht, 725 Lumens (777049)
- BULBRITE LED Filament 4W, Dimmable G16 Bulbs, Clear Glass, E12 Base, 2700K, 350 Lm, 4PK (862874)
- ILC Replacement for Light Bulb / Lamp 100r40/fl-20,000 LED Replacement replacement light bulb lamp (100R40/FL-20,000 LED REPLACEMENT LIGHT BULB / LA)
- Bulbrite LED Light Bulbs