Shop All LED Light Bulbs
Bulbrite
Spunlite 4w Dimm C15 LED Filament Lght Bulb Medium (E26) Base - 2100K (Amber Lght), 250 Lumens, 4PK
Mfr # 862788
Zoro # G306122991
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type C15
- Dimmable Yes
- Voltage 120
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 862788
- Zoro # G306122991
- UPC # 739698812601
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 0 |
Width | 1.85 |
Light Bulb Dia. | 1.85 |
Length | 4.25 |
Details
Bulb Base Type | E26 |
Bulb Type | C15 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 250 |
Indoor/Outdoor Usage | Outdoor |
Wattage Equivalency | 4 |
Color Rendering Index | 80 |
Includes | 4 Pieces |
Average Bulb Life | 15000 |
Housing Material | Glass |
CRI | 80 |
Bulb Primary Application | General |
Bulb Finish | Amber |
Lighting Technology | LED |
Light Color | Amber |
Color Temperature | 2100K |
Bulb Beam Angle | 300 |
Description
Ideal for clear or open fixtures in home areas, Bulbrite Spunlite LED light bulbs offer a patented spun-thread design that provides the look and feel of an old-style gas flame.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Headlamp, Aluminum, Black, 350lm (69333)
- SATCO 15 W T7 Incandescent - Clear - 2500 Hours - 95L - DC Bay Base - 130V (S3906)
- BERGEN INDUSTRIES LED Work Light, 7500 lm, 5000K, 60W (K560)
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- BULBRITE Spunlite 4w Dimmable C15 LED Filament Medium (E26) Base - 2700K (Warm White Light), 350 Lumens, 4PK (862787)
- BULBRITE 40W Equivalent Warm White Light CA10 Dimmable LED Filament Light Bulb, 4PK (861430)
- BULBRITE 40-Watt Equivalent Beehive Shaped BH Dimmable LED Grand Filament Nostalgic Light Bulb in Amber (776304)
- BULBRITE 40W Equivalent Warm White Light A19 Dimmable LED Half Chrome Light Bulb, 2PK (861426)
- BULBRITE LED Filament 5W, Dimmable T6, Clear Glass, E12 Base, 3000K, 400 Lm, 4PK (862854)
- BULBRITE 60w Clear Dimmable B11 Edison Style Filament LED Lght Bulb Warm Wht Candelabra Scrw Base, 2700K, 4PK (861584)
- ILC Replacement for Halco B11cl5/827/led replacement light bulb lamp (B11CL5/827/LED HALCO)
- Bulbrite LED Light Bulbs