Shop All LED Light Bulbs
Bulbrite
Spunlite 4w Dimm C11 LED Filament Lght Bulb Candelabra (E12) Base - 2700K Warm Wht, 350 Lumens, 4PK
Mfr # 862785
Zoro # G806122873
product price: $27.65
/pk 4, $6.91/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Type C11
- Dimmable Yes
- Voltage 120
- Lumens 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862785
- Zoro # G806122873
- UPC # 739698812571
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.89 |
Max Overall Bulb Length | 0 |
Light Bulb Dia. | 1.89 |
Length | 4.145 |
Details
Bulb Base Type | E12 |
Bulb Type | C11 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 350 |
Wattage Equivalency | 4 |
Color Temperature | 2700K |
Lighting Technology | LED |
Bulb Finish | SATIN |
Indoor/Outdoor Usage | Outdoor |
Bulb Beam Angle | 300 |
Average Bulb Life | 15000 |
Housing Material | Glass |
Bulb Primary Application | General |
Color Rendering Index | 90 |
Includes | 4 Pieces |
CRI | 90 |
Description
Ideal for clear or open fixtures in home areas, Bulbrite Spunlite LED light bulbs offer a patented spun-thread design that provides the look and feel of an old-style gas flame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S4998 replacement light bulb lamp (S4998 SATCO)
- SATCO 12 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 12V (S4332)
- FULHAM Lighting Retrofit Kit, 10" W x 5" H (FHSKITT08LHD)
- ILC Replacement for Bulbrite F15t12cw replacement light bulb lamp (F15T12CW BULBRITE)
- BULBRITE Spunlite 4w Dimmable C11 LED Filament Lght Bulb Candelabra (E12) Base - 2100K Amber, 250 Lumens, 4PK (862786)
- BULBRITE 60-Watt Equivalent G40 Milky Dimmable Decorative Filament LED Light Bulb Warm White, 2PK (861597)
- BULBRITE 35-Watt Equivalent T4 Dimmable Mini-Candelabra LED Light Bulb Warm White Light, 2PK (861527)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK (861618)
- BULBRITE 60w Clear Dimmable B11 Edison Style Filament LED Lght Bulb Warm Wht Candelabra Scrw Base, 2700K, 4PK (861584)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Twist and Lock (GU24) Base, 2700K Warm Wht, 1600 Lumens, 4PK (862738)
- ILC Replacement for Zoro 4pl16 LED Replacement replacement light bulb lamp (4PL16 LED REPLACEMENT ZORO)
- Bulbrite LED Light Bulbs