Shop All LED Light Bulbs
Bulbrite
SORAA VIVID SM16-07-36D-930-03 7.5W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light)
Mfr # 777059
Zoro # G906122995
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Type MR16
- Dimmable Yes
- Voltage 12
- Includes 1pc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 777059
- Zoro # G906122995
- UPC # 849565009475
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 |
Width | 2 |
Max Overall Bulb Length | 2.01 |
Length | 1.875 |
Details
Bulb Base Type | GU5.3 |
Bulb Type | MR16 |
Dimmable | Yes |
Voltage | 12 |
Lumens | 435 |
Includes | 1pc |
Housing Material | Glass |
Indoor/Outdoor Usage | Outdoor |
CRI | 95 |
Color Temperature | 3000K |
Wattage Equivalency | 7.5 |
Average Bulb Life | 35000 |
Color Rendering Index | 95 |
Lighting Technology | LED |
Bulb Primary Application | General |
Bulb Beam Angle | 36 |
Description
Included in this package is a single MR16 LED bulb. Each bulb is rated at 3000K. These silver SORAA bulbs are fully dimmable with white point accuracy and a 36 degree beam spread. They are DAMP rated for outdoor use. Dimensions are 2.01 x 2.01 x 2.24 inches.
SORAA was founded by passionate people from the world of engineering and semiconductors. They defied conventional wisdom to create GaN on GaN LEDs with PERFECT crystalline structures. And because it’s perfect, the LED they created attains a quality of light unmatched by any other: full-visible-spectrum light with unprecedented rendering of colors and whites.
SORAA was founded by passionate people from the world of engineering and semiconductors. They defied conventional wisdom to create GaN on GaN LEDs with PERFECT crystalline structures. And because it’s perfect, the LED they created attains a quality of light unmatched by any other: full-visible-spectrum light with unprecedented rendering of colors and whites.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F18bx/spx30/rs replacement light bulb lamp (F18BX/SPX30/RS GE GENERAL ELECTRIC G.E)
- MILWAUKEE TOOL M18 Trouble Light w/ USB Charging (2363-20)
- GT INDUSTRIAL PRODUCTS 2000lm LED Rechargeable Work Light (GT508R)
- ILC Replacement For GE GENERAL ELECTRIC GE 4541 (WW-1VU0-4)
- BULBRITE SORAA VIVID SM16-09-36D-930-03 9W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777069)
- BULBRITE SORAA 7.5W LED MR16 Bi-Pin, GU5.3, 2700K VIVID3 10° DIM, Silver (777054)
- BULBRITE SORAA VIVID3 SM16-07-36D-927-03 7.5W Dimmable Low Voltage 12V LED MR16 36°, 2700K (Warm White Light) (777056)
- BULBRITE LED Filament 5w Dimmable T8 Light Bulb Candelabra (E12) Base - 2100K (Amber Light), 450 Lumens, 4PK (862780)
- BULBRITE SORAA Brilliant HL LED Spotlight MR16 7.5W Dimmable 600 Lumens 12V 10°, 3000K (Soft White Light) (777043)
- BULBRITE 9w, 60w Equivalent A19 Smart LED WIFI Bulb Med Base E26 Light 6500K Multi-Color Selectable CCT, 2PK (861800)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 48-Pack (LR21422-48PK)
- Bulbrite LED Light Bulbs