Shop All LED Light Bulbs
Bulbrite
SORAA VIVID SM16-07-25D-930-03 7.5W Dimmable Low Voltage 12V LED MR16 25°, 3000K (Soft White Light)
Mfr # 777058
Zoro # G106122962
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Type MR16
- Dimmable Yes
- Voltage 12
- Length 1.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 777058
- Zoro # G106122962
- UPC # 849565009352
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.875 |
Max Overall Bulb Length | 2.01 |
Width | 2 |
Light Bulb Dia. | 2 |
Details
Bulb Base Type | GU5.3 |
Bulb Type | MR16 |
Dimmable | Yes |
Voltage | 12 |
Lumens | 435 |
Bulb Beam Angle | 25 |
Color Rendering Index | 95 |
Includes | 1pc |
Wattage Equivalency | 7.5 |
Indoor/Outdoor Usage | Outdoor |
Bulb Primary Application | General |
Housing Material | Glass |
Average Bulb Life | 35000 |
Lighting Technology | LED |
CRI | 95 |
Color Temperature | 3000K |
Description
Your home's ambiance begins with lighting and no bulb is more reliable or customizable than Bulbrite.
SORAA was founded by passionate people from the world of engineering and semiconductors. They defied conventional wisdom to create GaN on GaN LEDs with PERFECT crystalline structures. And because it’s perfect, the LED they created attains a quality of light unmatched by any other: full-visible-spectrum light with unprecedented rendering of colors and whites.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
SORAA was founded by passionate people from the world of engineering and semiconductors. They defied conventional wisdom to create GaN on GaN LEDs with PERFECT crystalline structures. And because it’s perfect, the LED they created attains a quality of light unmatched by any other: full-visible-spectrum light with unprecedented rendering of colors and whites.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 7W, 2 Pin, G24D Socket, 2700K (LED-7322-27K-G2)
- ILC Replacement for Aerus Electrolux 48710 replacement light bulb lamp (48710 AERUS ELECTROLUX)
- DUAL-LITE Light, 130W, White, 6V (LM130)
- FEIT ELECTRIC Electric E12 E12 Candelabra LED Dusk to Dawn Bulb Daylight 60 Watt Equivalence (A800C950CADDLED)
- BULBRITE SORAA VIVID SM16-09-36D-930-03 9W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777069)
- BULBRITE SORAA 7.5W LED MR16 Bi-Pin, GU5.3, 2700K VIVID3 10° DIM, Silver (777054)
- BULBRITE SORAA VIVID3 SM16-07-36D-927-03 7.5W Dimmable Low Voltage 12V LED MR16 36°, 2700K (Warm White Light) (777056)
- BULBRITE LED Filament 5W, Dimmable Mini T4, Clear Glass, 3000K, 500 Lm, 4PK (862863)
- BULBRITE 11w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1100 Lumens, 4PK (862729)
- BULBRITE 75-Watt Equivalent Dimmable Narrow Flood PAR30LN Medium E26 LED Light Bulb, 3000K, 6PK (861740)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 3000K Soft White Dimmable GU5.3 Base 6-Pack (LR21405-6PK)
- Bulbrite LED Light Bulbs