Shop All LED Light Bulbs
Bulbrite
SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 725 Lumens, 3000K, and 90 CRI
Mfr # 777048
Zoro # G306122885
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Type MR16
- Dimmable Yes
- Voltage 12
- Light Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 777048
- Zoro # G306122885
- UPC # 84956508738
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.79 |
Light Bulb Dia. | 1.97 |
Width | 1.97 |
Max Overall Bulb Length | 2.01 |
Details
Bulb Base Type | GU5.3 |
Bulb Type | MR16 |
Dimmable | Yes |
Voltage | 12 |
Lumens | 725 |
Light Color | Silver |
CRI | 90 |
Housing Material | Glass |
Bulb Beam Angle | 25 |
Color Rendering Index | 90 |
Lighting Technology | LED |
Bulb Finish | Silver |
Bulb Primary Application | General |
Color Temperature | 3000K |
Indoor/Outdoor Usage | Outdoor |
Average Bulb Life | 35000 |
Includes | 1pc |
Wattage Equivalency | 9 |
Description
SORAA Brilliant HL lamps deliver a highly efficient, high-lumen solution, designed to meet stringent energy standards. Combining excellent color performance and world class optics, Soraa BRILLIANT HL lamps are suited to a broad range of applications and offered at an affordable price point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED OMNIDRIVE BASICS ELV 24V, 60W (DI-ODBELV-24V60W)
- DIODE LED 200 LED Tape Light, 24V, 3500K, 16.4 ft. Spool (DI-24V-BLBSC2-35-016)
- K-TOOL INTERNATIONAL 200-700 Lumen Work Light (KTIXD52484)
- ILC Replacement For STINGER DEJAY B1004B (WW-Q2VQ-5)
- BULBRITE SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 690 Lumens, 2700K, and 90 CRI (777046)
- BULBRITE SORAA Brilliant HL LED Spotlight MR16 7.5W Dimmable 600 Lumens 12V 10°, 3000K (Soft White Light) (777043)
- BULBRITE SORAA Brilliant HL 7.5w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3), 3000K Sft Wht, 630 Lumens (777045)
- BULBRITE 40W Equivalent Amber Light G25 Dimmable LED Filament Light Bulb, 2PK (861031)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (G9) LED Light Bulb Warm White, 2PK (861526)
- BULBRITE 25-Watt Equivalent Dimmable T9 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862700)
- ILB GOLD Replacement Led, Led-7324-40K-G3 Led Shape Retrofit (LED-7324-40K-G3)
- Bulbrite LED Light Bulbs