Shop All LED Light Bulbs
Bulbrite
SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 690 Lumens, 2700K, and 90 CRI
Mfr # 777046
Zoro # G906122865
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Type MR16
- Dimmable Yes
- Voltage 12
- Light Bulb Dia. 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 777046
- Zoro # G906122865
- UPC # 84956508734
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.97 |
Max Overall Bulb Length | 2.01 |
Width | 1.97 |
Length | 1.79 |
Details
Bulb Base Type | GU5.3 |
Bulb Type | MR16 |
Dimmable | Yes |
Voltage | 12 |
Lumens | 690 |
Color Temperature | 2700K |
Bulb Beam Angle | 25 |
CRI | 90 |
Color Rendering Index | 90 |
Light Color | Silver |
Lighting Technology | LED |
Housing Material | Glass |
Indoor/Outdoor Usage | Outdoor |
Includes | 1pc |
Average Bulb Life | 35000 |
Wattage Equivalency | 9 |
Bulb Finish | Silver |
Bulb Primary Application | General |
Description
SORAA Brilliant HL lamps deliver a highly efficient, high-lumen solution, designed to meet stringent energy standards. Combining excellent color performance and world class optics, Soraa BRILLIANT HL lamps are suited to a broad range of applications and offered at an affordable price point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Avenant 3L Vanity French Bronze (W0156)
- FEIT ELECTRIC 60 W JCD Specialty Halogen Bulb 800 lm Warm White (BPQ60/G9/CAN)
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- POLICE SECURITY 800 Lumen Dover LED Rechargeable Focusing Flashlight Black (98295)
- BULBRITE SORAA Brilliant HL 9w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3) Base, 3000K Sft Wht, 725 Lumens (777049)
- BULBRITE SORAA Brilliant HL 7.5w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3), 3000K Sft Wht, 630 Lumens (777045)
- BULBRITE SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 725 Lumens, 3000K, and 90 CRI (777048)
- BULBRITE 6 in. 3000K Integrated LED Recessed Retrofit Light Kit for 75-Watt Equivalent, 4PK (861491)
- BULBRITE 40W Equivalent Amber Light PS52 Dimmable LED Grand Filament Pear Shaped Nostalgic Light Bulb (776300)
- BULBRITE Solana 60-Watt Equivalent A19 Dimmable Smart Wi-Fi Connected LED Light Bulb White, 2PK (190121)
- SATCO Bulb, LED, 5.5W, 120V, A15, E17, 50K (S9068)
- Bulbrite LED Light Bulbs