Shop All LED Light Bulbs
Bulbrite
SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 600 Lumens, 2700K, and 90 CRI
Mfr # 777042
Zoro # G106122801
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Type MR16
- Dimmable Yes
- Voltage 12
- Bulb Finish Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 777042
- Zoro # G106122801
- UPC # 84956508726
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.97 |
Max Overall Bulb Length | 2.01 |
Length | 1.79 |
Light Bulb Dia. | 1.97 |
Details
Bulb Base Type | GU5.3 |
Bulb Type | MR16 |
Dimmable | Yes |
Voltage | 12 |
Lumens | 600 |
Bulb Finish | Silver |
Lighting Technology | LED |
Housing Material | Glass |
Indoor/Outdoor Usage | Outdoor |
Includes | 1pc |
Wattage Equivalency | 7.5 |
CRI | 90 |
Bulb Primary Application | General |
Average Bulb Life | 35000 |
Light Color | Silver |
Color Temperature | 2700K |
Bulb Beam Angle | 36 |
Color Rendering Index | 90 |
Description
SORAA Brilliant HL lamps deliver a highly efficient, high-lumen solution, designed to meet stringent energy standards. Combining excellent color performance and world class optics, Soraa BRILLIANT HL lamps are suited to a broad range of applications and offered at an affordable price point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Qtp1/2x18cf/unv (bs/ts) (QTP1/2X18CF/UNV (BS/TS) SYLVANIA)
- MOEN Replacement Globe 90 Degree (YB8869)
- MAXIM CounterMax MXInterLink4 9" Connector Cord (87876WT)
- ASTRO PNEUMATIC Sunlight 500 Lumen Rechargeable Handheld Dual Temp (AST50SLMAX)
- BULBRITE SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 725 Lumens, 3000K, and 90 CRI (777048)
- BULBRITE SORAA Brilliant HL 9w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3) Base, 3000K Sft Wht, 725 Lumens (777049)
- BULBRITE SORAA Brilliant HL 7.5w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3), 3000K Sft Wht, 630 Lumens (777045)
- BULBRITE 9-Watt 60-Watt Equivelant A19 Smart LED WIFI Bulb Medium Base (E26) 6500K Multi-Color Selectable CCT (195125)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (G9) LED Light Bulb Warm White, 2PK (861526)
- BULBRITE SORAA VIVID SM16-09-36D-930-03 9W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777069)
- SATCO 5 Watt JCD LED Lamp, Frost, 4000K, G9 Base, 120 Volt (S11237)
- Bulbrite LED Light Bulbs