Shop All LED Light Bulbs
Bulbrite
SORAA Brilliant HL LED Spotlight MR16 7.5W Dimmable 600 Lumens 12V 10°, 3000K (Soft White Light)
Mfr # 777043
Zoro # G006122734
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Type MR16
- Dimmable Yes
- Voltage 12
- Light Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 777043
- Zoro # G006122734
- UPC # 84956508728
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.97 |
Max Overall Bulb Length | 2.01 |
Light Bulb Dia. | 1.97 |
Length | 1.79 |
Details
Bulb Base Type | GU5.3 |
Bulb Type | MR16 |
Dimmable | Yes |
Voltage | 12 |
Lumens | 600 |
Light Color | Silver |
Lighting Technology | LED |
CRI | 90 |
Includes | 1pc |
Color Rendering Index | 90 |
Wattage Equivalency | 7.5 |
Bulb Beam Angle | 10 |
Average Bulb Life | 35000 |
Bulb Primary Application | General |
Indoor/Outdoor Usage | Outdoor |
Housing Material | Glass |
Bulb Finish | Silver |
Color Temperature | 3000K |
Description
This product comes with a single, 12-volt M16 bulb. It is an LED bulb, which makes it longer lasting than its halogen or incandescent counterparts. These MR16 bulbs have a white point accuracy within 3 SDCM, meaning they won't alter the hue of objects in your home.
SORAA was founded by passionate people from the world of engineering and semiconductors. They defied conventional wisdom to create GaN on GaN LEDs with PERFECT crystalline structures. And because it’s perfect, the LED they created attains a quality of light unmatched by any other: full-visible-spectrum light with unprecedented rendering of colors and whites.
SORAA was founded by passionate people from the world of engineering and semiconductors. They defied conventional wisdom to create GaN on GaN LEDs with PERFECT crystalline structures. And because it’s perfect, the LED they created attains a quality of light unmatched by any other: full-visible-spectrum light with unprecedented rendering of colors and whites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Baker Sg403a-tx UV Lamp Ballast (SG403A-TX UV LAMP BALLAST BAKER)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B432I277Rh-A (B432I277RH-A)
- ILC Replacement for Trojan 302108 Quartz Sleeve replacement light bulb lamp (302108 QUARTZ SLEEVE TROJAN)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- BULBRITE SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 725 Lumens, 3000K, and 90 CRI (777048)
- BULBRITE SORAA Brilliant HL 7.5w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3), 3000K Sft Wht, 630 Lumens (777045)
- BULBRITE SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 690 Lumens, 2700K, and 90 CRI (777046)
- BULBRITE 7 Watt Dimmable Antique Filament ST18 Medium E26 LED Bulb, 2 PK (861410)
- BULBRITE 35-Watt Equivalent T4 Dimmable Mini-Candelabra LED Light Bulb Warm White Light, 2PK (861527)
- BULBRITE 75-Watt Equivalent Dimmable Flood MR16 Bi-Pin GU5.3 LED Light Bulb, 3000K, 3PK (862672)
- FEIT ELECTRIC LED, 3.3 W, B10, Medium Screw (E26), PK2 (BPETC40927CAFIL/2/RP)
- Bulbrite LED Light Bulbs