Shop All LED Light Bulbs
Bulbrite
SORAA Brilliant HL 9w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3) Base, 3000K Sft Wht, 725 Lumens
Mfr # 777049
Zoro # G306122861
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Type MR16
- Dimmable Yes
- Voltage 12
- Light Bulb Dia. 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 777049
- Zoro # G306122861
- UPC # 849565087404
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.97 |
Width | 1.97 |
Max Overall Bulb Length | 2.01 |
Length | 1.79 |
Details
Bulb Base Type | GU5.3 |
Bulb Type | MR16 |
Dimmable | Yes |
Voltage | 12 |
Lumens | 725 |
Indoor/Outdoor Usage | Outdoor |
Bulb Finish | Silver |
Bulb Beam Angle | 36 |
Lighting Technology | LED |
Bulb Primary Application | General |
Light Color | Silver |
Average Bulb Life | 35000 |
Color Rendering Index | 90 |
Housing Material | Glass |
Color Temperature | 3000K |
Includes | 1pc |
CRI | 90 |
Wattage Equivalency | 9 |
Description
Soraa Brilliant HL lamps deliver a highly efficient, high-lumen solution, designed to meet stringent energy standards. Combining excellent color performance and world class optics, Soraa BRILLIANT HL lamps are suited to a broad range of applications and offered at an affordable price point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE MAG-Lite 459-M2A11H Aa Mini Blue Holster Combo Pack W-2Aa Batte (459-M2A11H)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 2 ft L, 36W (CWM2-40MLSM-DIC-EDU-P4L)
- ENERGIZER Flashlight Vis Hd 1300L (EPMZH61E)
- STREAMLIGHT Mini Flashlight, 4.77" L, 0.77" Body dia. (88031)
- BULBRITE SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 725 Lumens, 3000K, and 90 CRI (777048)
- BULBRITE SORAA Brilliant HL 7.5w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3), 3000K Sft Wht, 630 Lumens (777045)
- BULBRITE SORAA Brilliant HL LED Spotlight MR16 7.5W Dimmable 600 Lumens 12V 10°, 3000K (Soft White Light) (777043)
- BULBRITE 11w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1100 Lumens, 4PK (862729)
- BULBRITE 75 Watt Equivalent 4 DWNLGT Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK (862653)
- BULBRITE LED Filament 5W, Dimmable T6, Clear Glass, E12 Base, 3000K, 400 Lm, 4PK (862854)
- LIGHT EFFICIENT DESIGN LED Lamp, High/Low Bay Bulb Shape, 18619lm (LED-8030M40-MHBC)
- Bulbrite LED Light Bulbs