Shop All LED Light Bulbs
Bulbrite
SORAA Brilliant HL 7.5w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3), 3000K Sft Wht, 630 Lumens
Mfr # 777045
Zoro # G006122789
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Type MR16
- Dimmable Yes
- Voltage 12
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 777045
- Zoro # G006122789
- UPC # 849565087329
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.79 |
Light Bulb Dia. | 1.97 |
Width | 1.97 |
Max Overall Bulb Length | 2.01 |
Details
Bulb Base Type | GU5.3 |
Bulb Type | MR16 |
Dimmable | Yes |
Voltage | 12 |
Lumens | 630 |
Indoor/Outdoor Usage | Outdoor |
Light Color | Silver |
Bulb Finish | Silver |
Lighting Technology | LED |
Bulb Primary Application | General |
Wattage Equivalency | 7.5 |
Color Rendering Index | 90 |
Bulb Beam Angle | 36 |
Includes | 1pc |
Color Temperature | 3000K |
CRI | 90 |
Average Bulb Life | 35000 |
Housing Material | Glass |
Description
Soraa Brilliant HL lamps deliver a highly efficient, high-lumen solution, designed to meet stringent energy standards. Combining excellent color performance and world class optics, Soraa BRILLIANT HL lamps are suited to a broad range of applications and offered at an affordable price point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Albalite Lens With Reflector, 170 (170PS)
- LITEBAND PRO 750 Lumen wide-beam headlamp HiVis (LBP750-L34HV)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 3500K (RFM3T235A)
- GE LAMPS GE LIGHTING 15W, T6 Incandescent Light Bulb (15T6 -145v)
- BULBRITE SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 600 Lumens, 2700K, and 90 CRI (777042)
- BULBRITE SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 725 Lumens, 3000K, and 90 CRI (777048)
- BULBRITE SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 690 Lumens, 2700K, and 90 CRI (777046)
- BULBRITE LED Filament 5W, Dimmable Mini T4, Clear Glass, 3000K, 500 Lm, 4PK (862863)
- BULBRITE Solana 60-Watt Equivalent A19 Dimmable Smart Wi-Fi Connected LED Light Bulb White (1-Bulb) (190120)
- BULBRITE LED Filament 4W, Dimmable Prism Bulbs, Clear Glass, E12 Base, 3000K, 350 Lm, 4PK (862861)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8545)
- Bulbrite LED Light Bulbs