Shop All LED Light Bulbs
Bulbrite
SORAA 7.5W LED MR16 Bi-Pin, GU5.3, 2700K VIVID3 10° DIM, Silver
Mfr # 777054
Zoro # G106122993
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Type MR16
- Dimmable Yes
- Voltage 12
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 777054
- Zoro # G106122993
- UPC # 849565009192
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 |
Length | 1.875 |
Max Overall Bulb Length | 2.01 |
Width | 2 |
Details
Bulb Base Type | GU5.3 |
Bulb Type | MR16 |
Dimmable | Yes |
Voltage | 12 |
Lumens | 380 |
Lighting Technology | LED |
Indoor/Outdoor Usage | Outdoor |
Color Temperature | 2700K |
Bulb Beam Angle | 10 |
Housing Material | Glass |
Bulb Primary Application | General |
Wattage Equivalency | 7.5 |
Color Rendering Index | 95 |
Average Bulb Life | 35000 |
Includes | 1pc |
CRI | 95 |
Description
This product comes with a single, 12-volt M16 bulb. It is an LED bulb, which makes it longer lasting than its halogen or incandescent counterparts. These MR16 bulbs have a white point accuracy within 3 SDCM, meaning they won't alter the hue of objects in your home.
SORAA was founded by passionate people from the world of engineering and semiconductors. They defied conventional wisdom to create GaN on GaN LEDs with PERFECT crystalline structures. And because it’s perfect, the LED they created attains a quality of light unmatched by any other: full-visible-spectrum light with unprecedented rendering of colors and whites.
SORAA was founded by passionate people from the world of engineering and semiconductors. They defied conventional wisdom to create GaN on GaN LEDs with PERFECT crystalline structures. And because it’s perfect, the LED they created attains a quality of light unmatched by any other: full-visible-spectrum light with unprecedented rendering of colors and whites.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 75 W BR30 Incandescent - Pink - 2000 Hours - Medium Base - 130V (S3213)
- ILB GOLD Bulb, LED Shape Pl, Replacement For Feit Electric, Pl26E/H/841/LED (PL26E/H/841/LED)
- LUMARK Xtormaxx, 58W, 5K, Full Cutoff, 120-277V, Cb (XTOR6B)
- ELCO LIGHTING 4 IC Airtight Shallow New Construction Housing" (EL492ICA)
- BULBRITE SORAA VIVID SM16-07-36D-930-03 7.5W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777059)
- BULBRITE SORAA VIVID SM16-09-36D-930-03 9W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777069)
- BULBRITE SORAA VIVID SM16-07-25D-930-03 7.5W Dimmable Low Voltage 12V LED MR16 25°, 3000K (Soft White Light) (777058)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Twist and Lock (GU24) Base, 2700K Warm Wht, 1600 Lumens, 4PK (862738)
- BULBRITE LED Filament 5W, Dimmable CA10, Clear Glass, E12 Base, 3000K, 500 Lm, 4PK (862871)
- BULBRITE 75 Watt Equivalent PAR30SN Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK (861723)
- FEIT ELECTRIC LED DIM G8 25W 225L DL (BP25G8/850/LED)
- Bulbrite LED Light Bulbs