Shop All LED Light Bulbs
Bulbrite
Solana 60-Watt Equivalent A19 Dimmable Smart Wi-Fi Connected LED Light Bulb White (1-Bulb)
Mfr # 190120
Zoro # G106122825
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type A19
- Dimmable No
- Voltage 120
- Lumens 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 190120
- Zoro # G106122825
- UPC # 739698190129
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 2.5 |
Length | 4.625 |
Light Bulb Dia. | 2.5 |
Max Overall Bulb Length | 4.25 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | No |
Voltage | 120 |
Lumens | 800 |
Housing Material | Glass |
Bulb Primary Application | General |
Color Temperature | 2200K-6500K |
Indoor/Outdoor Usage | Outdoor |
Average Bulb Life | 25000 |
Lighting Technology | SMART LED |
Includes | 1pc |
Bulb Beam Angle | 220 |
Bulb Finish | Frost |
CRI | 80 |
Wattage Equivalency | 8 |
Color Rendering Index | 80 |
Description
Our standard bulb is anything but basic. The new Bulbrite Solana smart WIFI Connected LED A19 light bulb is versatile enough to work with a wide variety of lamps and fixtures. Our recommendation is to use it in a standard table or floor lamp with a shade.
Form and function meet style in these Bulbrite Solana Edison smart light bulbs. Each clear bulb has an LED filament for long lasting light.. Each bulb is WiFi compatible, dimmable and controlled remotely through your phone or by voice with an existing Amazon Alexa or Google Home hub.
Form and function meet style in these Bulbrite Solana Edison smart light bulbs. Each clear bulb has an LED filament for long lasting light.. Each bulb is WiFi compatible, dimmable and controlled remotely through your phone or by voice with an existing Amazon Alexa or Google Home hub.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC Wall Sconce Hurley Blk (44314)
- ILC Replacement for Light Bulb / Lamp 45448lux replacement light bulb lamp (45448LUX LIGHT BULB / LAMP)
- DESIGNERS FOUNTAIN Gray Dusk-to-Dawn Integrated LED Outdoor Line Voltage Security Flood Light, Photocell-Textured Glass (AS1AD40-27)
- ILC Replacement for Satco S3786 replacement light bulb lamp, 4PK (S3786 SATCO)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 3000K Soft White, 450 Lumens, 4PK (862782)
- BULBRITE 35-Watt Equivalent T4 Dimmable Mini-Candelabra LED Light Bulb Warm White Light, 2PK (861527)
- BULBRITE LED Filament 5W, Dimmable CA10, Clear Glass, E12 Base, 3000K, 500 Lm, 4PK (862871)
- BULBRITE 40w Equivalent Dimmable B11 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 4000K, 8PK (861629)
- BULBRITE 7 Watt Dimmable Narrow Flood PAR20 Medium (E26) LED Bulb - 4000K and 80 CRI, 3PK (860949)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (G9) LED Light Bulb Warm White, 2PK (861526)
- GE LAMPS LED Linear Lamp, 1650 lm, 5000K Color Temp (LED10ET8/G/4/850)
- Bulbrite LED Light Bulbs