Shop All LED Light Bulbs
Bulbrite
Solana 60-Watt Equivalent 90 CRI G25 Smart WIFI Connected LED Edison Filament Light Bulb, 2PK
Mfr # 861708
Zoro # G406122884
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Globe
- Bulb Type G25
- Dimmable No
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 861708
- Zoro # G406122884
- UPC # 739698862309
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.125 |
Max Overall Bulb Length | 9.21 |
Length | 4.688 |
Width | 3.125 |
Details
Bulb Base Type | E26 |
Bulb Shape | Globe |
Bulb Type | G25 |
Dimmable | No |
Voltage | 120 |
Lumens | 800 |
Includes | 2 Pieces |
Housing Material | Glass |
Bulb Primary Application | General |
Indoor/Outdoor Usage | Outdoor |
Wattage Equivalency | 8 |
Bulb Beam Angle | 320 |
Color Rendering Index | 90 |
Average Bulb Life | 15000 |
Color Temperature | 2200K-6500K |
Lighting Technology | SMART LED |
CRI | 90 |
Bulb Finish | Clear |
Description
Style and sophistication meet technology in this smart LED bulb from Bulbrite. The traditional Edison filament style in LED form makes for a long-lasting, eco-friendly bulb that is compatible with your home's smart technology. This 2-pack of 60 watt bulbs have a base size of G25 and are used in most fixtures. They will quickly and easily hook up to your home's WiFi for instant use. These bulbs can be used both with or without an existing hub.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps 50a19/fr-277v replacement light bulb lamp, 2PK (50A19/FR-277V NORMAN LAMPS)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, Include Lanyard, PK50 (9-42740PF)
- ILC Replacement for Light Bulb / Lamp Qh1200t3/cl 144 replacement light bulb lamp (QH1200T3/CL 144 LIGHT BULB / LAMP)
- MASTERCOOL Rechargeable UV Flashlight (ME53518-UV)
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 400 Lumens, 4PK (862776)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK (861618)
- BULBRITE SORAA VIVID SM16-09-36D-930-03 9W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777069)
- BULBRITE 2.5-Watt 25-Watt Equivelant A19 LED Light Bulb Medium Base (E26) Clear Filament 2700K, 4PK (862687)
- BULBRITE SORAA Brilliant HL 7.5w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3), 3000K Sft Wht, 630 Lumens (777045)
- BULBRITE 60-Watt Equivalent Dimmable Clear Filament G25 Medium (E26) LED Bulb, 4000K, 8PK (861631)
- FEIT ELECTRIC LED BR30 E26 DL 85W 2PK (BR30DMHO/950CA2)
- Bulbrite LED Light Bulbs