Shop All LED Light Bulbs
Bulbrite
Solana 40-Watt Equivalent A19 Smart WIFI Connected LED Light Bulb, Clear, 2PK
Mfr # 861703
Zoro # G506123019
product price: $30.45
/pk 2, $15.23/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type A19
- Dimmable No
- Voltage 120
- Lumens 600
- Bulb Primary Application General
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861703
- Zoro # G506123019
- UPC # 739698192031
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 3.63 |
Light Bulb Dia. | 2.34 |
Length | 4.52 |
Width | 2.34 |
Details
Bulb Base Type | E26 |
Bulb Type | A19 |
Dimmable | No |
Voltage | 120 |
Lumens | 600 |
Bulb Primary Application | General |
Includes | 2 Pieces |
Color Rendering Index | 80 |
Wattage Equivalency | 5.5 |
Color Temperature | 2200K-6500K |
Housing Material | Glass |
Bulb Beam Angle | 300 |
Lighting Technology | SMART LED |
Bulb Finish | Clear |
Average Bulb Life | 15000 |
CRI | 80 |
Indoor/Outdoor Usage | Outdoor |
Description
This 2-pack of A19 WiFi connected bulbs combines the best in smart home technology with the traditional ambience of a vintage bulb. Simply screw these bulbs into any compatible socket and instantly control the lighting in your home through the free Solana app. The bulbs are also compatible with existing hubs. Control your lights with your own voice through your Amazon Alexa or Google Assistant. Lighting can be scheduled and adjusted for warmth and intensity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FLUORESCENT LAMPS GX23 GX23-2 2-PIN CFL HLDR (26720-500)
- WESTINGHOUSE Bulb LED 14W 120V A19 3000K Bright White E26 Medium Base, 6PK (5228020)
- CRAFTSMAN Automotive 200-Lumen LED Flexible Work L (CMMT14179)
- ILC Replacement for Philips 37369-6 replacement light bulb lamp (37369-6 PHILIPS)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Twist and Lock (GU24) Base, 2700K Warm Wht, 1600 Lumens, 4PK (862738)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1600 Lumens, 4PK (862737)
- BULBRITE 25-Watt Equivalent Dimmable T9 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862700)
- BULBRITE 14-Watt 100-Watt Equivelant A21 LED Light Bulb Medium Base E26 Clear 3-Way 3000k, 4PK (862741)
- BULBRITE 40w Equivalent Dimmable B11 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 4000K, 8PK (861629)
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 400 Lumens, 4PK (862776)
- FEIT ELECTRIC Led Plug/Play Lamp18W Cw (T848/840LEDG2/2)
- Bulbrite LED Light Bulbs