Shop All Halogen Light Bulbs
Bulbrite
Pack of 575 Watt Dimmable Clear T4 Mini-Candelabra E11 Halogen Bulb, 2900K, 1350 Lumens, 5PK
Mfr # 860799
Zoro # G308609834
product price: $35.99
/pk 5, $7.20/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 2000
- Voltage 120
- Bulb Finish Clear
- Lumens 1350
- Light Bulb Dia. 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860799
- Zoro # G308609834
- UPC # 739698891002
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 0.5 |
Details
Average Bulb Life | 2000 |
Voltage | 120 |
Bulb Finish | Clear |
Lumens | 1350 |
Dimmable | Yes |
Bulb Type | T4 |
Description
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do. This five pack of fully dimmable halogen bulbs will ensure you have a replacement on hand for your home improvement projects. Use indoor or outdoor from landscape lighting projects to kitchen lighting projects. They are UV safe and perfect for any application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Recessed Troffer, 32W, 3760 lm, 23-7/8" L (LCAT22-40HLG-EDU)
- ILC Replacement for Eliminator Lighting E-135 replacement light bulb lamp (E-135 ELIMINATOR LIGHTING)
- ELCO LIGHTING 3 Die-Cast Adjustable Baffle Trim" (EL2693B)
- STREAMLIGHT Stinger 2020 Facecap Ring, Lime (78110)
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- BULBRITE Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK (860835)
- BULBRITE Q150FR-MC 150-Watt Dimmable Halogen JD Type T4- Mini-Candelabra Base- Frost, 10PK (860803)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Frost, 4PK (860768)
- BULBRITE Pack of 10 Halogen Mini T3 JC Bi-Pin Base G4 Light Bulbs, 20 Watt, Clear, 10PK (860781)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- ILC Replacement for Iwasaki 35mr11/dc/29/gdz replacement light bulb lamp (35MR11/DC/29/GDZ IWASAKI)
- Bulbrite Halogen Light Bulbs