Shop All Halogen Light Bulbs
Bulbrite
Pack of 535 Watt Dimmable Clear Double Envelope DJD Twist & Lock Bi-PinGU10Halogen Bulb, 5PK
Mfr # 860642
Zoro # G908609852
product price: $30.79
/pk 5, $6.16/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 2000
- Lumens 450
- Dimmable Yes
- Voltage 120
- Bulb Type DJD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860642
- Zoro # G908609852
- UPC # 739698889436
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 0.75 |
Details
Average Bulb Life | 2000 |
Lumens | 450 |
Dimmable | Yes |
Voltage | 120 |
Bulb Type | DJD |
Bulb Finish | Clear |
Description
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do. These 35-watt GU10 base halogen bulbs feature a twist and lock base. Each bulb is 120 volts. These bulbs cast what is known as non directional light, meaning they illuminate a larger area, instead of emitting light in a targeted direction. They feature a double glass envelope, which limits harmful UVA and UVB rays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Durrell Collection Five-Light Black Chandelier (P400199-031)
- ADVANCE PHILIPS ADVANCE 175 W, 1 Lamp HID Ballast Kit (71A5593-001D)
- ILC Replacement for Whirlpool 8206232a LED replacement light bulb lamp (8206232A LED)
- WESTGATE LESW-20W-30K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-30K-P)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Frost, 4PK (860768)
- BULBRITE Q150FR-MC 150-Watt Dimmable Halogen JD Type T4- Mini-Candelabra Base- Frost, 10PK (860803)
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- BULBRITE Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK (860835)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- BULBRITE Mini 300w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861989)
- ILC Replacement for Eiko H755 replacement light bulb lamp (H755 EIKO)
- Bulbrite Halogen Light Bulbs