Shop All Halogen Light Bulbs
Bulbrite
Pack of 5 Halogen T4 Double-Contact Bayonet Base BA15D Light Bulb, 50 Watt, Clear, 5PK
Mfr # 860809
Zoro # G108609836
product price: $30.15
/pk 5, $6.03/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 2000
- Dimmable Yes
- Bulb Finish Clear
- Bulb Type T4
- Lumens 950
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860809
- Zoro # G108609836
- UPC # 739698891101
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 0.5 |
Details
Average Bulb Life | 2000 |
Dimmable | Yes |
Bulb Finish | Clear |
Bulb Type | T4 |
Lumens | 950 |
Voltage | 120 |
Description
This 5 pack of mini T4 halogen bulbs are compatible with bayonet base fixtures. These bulbs are long lasting and fully dimmable and emit a soft white light.Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SYLVANIA FFT (WW-7LXT-7)
- ILC Replacement for Osram Sylvania Qtp1x32t8/unv-sc (QTP1X32T8/UNV-SC OSRAM SYLVANIA)
- ILC Replacement for Excelight Technologies El1129l replacement light bulb lamp (EL1129L EXCELIGHT TECHNOLOGIES)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2GTL4 LP835)
- BULBRITE Q300T3CL 300-Watt Dimmable Halogen Long - 118mm - J-Type Touchier T3- RSC Base- Clear, 10PK (600301)
- BULBRITE Mini 300w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861989)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- BULBRITE Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK (860835)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Frost, 4PK (860768)
- FEIT ELECTRIC HALOGN BULB 1600LMN 100W (BPQ100/8.6/RP)
- Bulbrite Halogen Light Bulbs