Shop All Halogen Light Bulbs
Bulbrite
Pack of 5 Halogen T4 Bi-Pin Base G9 Light Bulb, 35 Watt, Clear, 5PK
Mfr # 860827
Zoro # G708609786
product price: $30.99
/pk 5, $6.20/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Bulb Type T4
- Light Bulb Dia. 0.5
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860827
- Zoro # G708609786
- UPC # 739698891286
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 0.5 |
Details
Bulb Finish | Clear |
Bulb Type | T4 |
Dimmable | Yes |
Voltage | 120 |
Average Bulb Life | 2000 |
Lumens | 650 |
Description
Bulbrite line voltage halogen jc-type bulbs are ideally used for commercial use and provide a more energy efficient alternative to incandescent bulbs by providing UV protection, greater light output, and longer life. Perfect for line voltage pendants, recessed cans, track lighting, and landscape applications. Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-840/IF15/G/DIM 10/1)
- SATCO 8W LED PL GU24 3500K 725Ls 50000 Hours 120' Beam spread 120- (S8747)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens (52068LEDD-MBL/ACR)
- ILC Replacement for Philips Ms250/u/ps replacement light bulb lamp (MS250/U/PS PHILIPS)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Frost, 4PK (860768)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- BULBRITE Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK (860835)
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- Bulbrite Halogen Light Bulbs