Shop All Halogen Light Bulbs
Bulbrite
Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK
Mfr # 860831
Zoro # G008609752
product price: $27.45
/pk 5, $5.49/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type T4
- Bulb Finish Clear
- Lumens 1300
- Voltage 120
- Light Bulb Dia. 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860831
- Zoro # G008609752
- UPC # 739698891323
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 0.5 |
Details
Bulb Type | T4 |
Bulb Finish | Clear |
Lumens | 1300 |
Voltage | 120 |
Average Bulb Life | 2000 |
Dimmable | Yes |
Description
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.This 5 pack of 75 watt dimmable T4 bulbs will ensure long life for your lights and bright white halogen lighting. Great to have on hand for your home improvement projects. These G9 bulbs have a bi-pin base and are fully dimmable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket Gx32d-2 22W 2-pin Socket (GX32D-2 22W 2-PIN SOCKET SOCKET)
- ELCO LIGHTING New Construction Frames with Hanger Bars (E6LF1)
- ILB GOLD Bulb, HID Mercury Bt Shape, Replacement For Donsbulbs, H36Gw-1000/Dx (H36GW-1000/DX)
- DALS 5 Inch Round CCT LED Recessed Panel Light (5005-CC-BK)
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- BULBRITE Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK (860835)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Frost, 4PK (860768)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- BULBRITE Mini 10w Equivalent T3 Bi-Pin Base G4 in Clear Fnsh Dimmable Soft Wht 2900K Halogen Lght Bulb, 10PK (860779)
- ILC Replacement for Light Bulb / Lamp FCS Bulb replacement light bulb lamp (FCS BULB LIGHT BULB / LAMP)
- Bulbrite Halogen Light Bulbs