Shop All Incandescent Light Bulbs
Bulbrite
Pack of 5 75 Watt Dimmable Clear Showcase, Aquarium T8 Medium E26 Incandescent Bulb, 5PK
Mfr # 861148
Zoro # G608609855
product price: $53.55
/pk 5, $10.71/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 550
- Voltage 120
- Dimmable Yes
- Bulb Finish Clear
- Average Bulb Life 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861148
- Zoro # G608609855
- UPC # 739698894492
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1 |
Details
Lumens | 550 |
Voltage | 120 |
Dimmable | Yes |
Bulb Finish | Clear |
Average Bulb Life | 2000 |
Bulb Type | T8 |
Description
Included in this package are five individual T8 medium aquarium bulbs. Each incandescent bulb is fully dimmable with clear glass. Use them as a showcase bulb for your pet fish or reptile to illuminate your aquarium. These bulbs are fully dimmable, meaning they will work with your home's existing dimmer switches and technology. With a Kelvin score of 2700 each, these bulbs emit a warm white light. These aquarium bulbs fit all standard aquarium canopy displays and will highlight your fish or reptiles in their tanks while spotlighting them in your room or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American DJ Ll-4515 replacement light bulb lamp (LL-4515 AMERICAN DJ)
- LUMAPRO LUMAPRO 9.3W, G6 Miniature Incandescent Light Bulb (97-2PK)
- ALSET Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED (61193)
- ILC Replacement for Gemolite Mark 7 replacement light bulb lamp (MARK 7 GEMOLITE)
- BULBRITE 25w Dimmable Clear B8 Torpedo 25mm Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht, 50PK (861985)
- BULBRITE 40 Watt G16.5 Globe Bulb, Half Chrome Dimmable Candelabra Base E12Light Bulb, 25 PK (861159)
- BULBRITE Incandescent T10 Medium Screw Base E26 Light Bulb, 40 Watt, Frost, 25PK (861035)
- BULBRITE 25w Dimmable Clear A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK (861944)
- BULBRITE 15w Dimmable Amber F10 Fiesta Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht Lght, 25PK (861970)
- BULBRITE 60-Watt ST18 Incandescent Light Bulb Medium Base (E26) Antique Nostalgic Thread 2200K, 4PK (861231)
- BULBRITE 6w S6 Clear Dimmable (E12) Candelabra Screw Base, Warm Wht Lght Incandescent Lght Bulb, 2700K, 25PK (861065)
- Bulbrite Incandescent Light Bulbs