Shop All Halogen Light Bulbs
Bulbrite
Pack of 5 35 Watt Dimmable Clear T4 Bi-Pin GY8 Mini Halogen Light Bulbs, 5PK
Mfr # 860839
Zoro # G308609810
product price: $24.99
/pk 5, $5.00/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type T4
- Voltage 120
- Dimmable Yes
- Average Bulb Life 2000
- Lumens 650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860839
- Zoro # G308609810
- UPC # 739698891408
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 0.5 |
Details
Bulb Type | T4 |
Voltage | 120 |
Dimmable | Yes |
Average Bulb Life | 2000 |
Lumens | 650 |
Bulb Finish | Clear |
Description
Bulbrite dimmable halogen T4 bulbs are the perfect replacement for any incandescent chandelier bulb due to their sleek design, and light output. Perfect for line voltage pendants, fans, chandeliers, portable lamps, and track lighting applications. Full UV stop means they are safe to use indoors. These types of dimmable bulbs are often seen in commercial and residential settings in overhead lighting or rooms of the home where white halogen light is desired.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Handheld Flashlight (XPR-5522GMX)
- LIGHTOLIER CnLitRtrKit, 6in, 17W, 1500lm, 4000K, Flt, Rem (CR6RLMCCT)
- ILC Replacement For Trane, Lit01169 (LIT01169)
- HALO Ml4 Led Recessed Downlight Series (TIR50AWW25)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- BULBRITE Mini 300w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861989)
- ILC Replacement for Gettinge Castle Rolux 200w 24V replacement light bulb lamp (ROLUX 200W 24V GETTINGE CASTLE)
- Bulbrite Halogen Light Bulbs