Shop All Halogen Light Bulbs
Bulbrite
Pack of 5 250 Watt Dimmable Clear T4 Mini-Candelabra E11 Halogen Light Bulbs, 5PK
Mfr # 860804
Zoro # G808609839
product price: $35.99
/pk 5, $7.20/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Voltage 120
- Lumens 4500
- Dimmable Yes
- Bulb Type T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860804
- Zoro # G808609839
- UPC # 739698891057
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 0.5 |
Details
Bulb Finish | Clear |
Voltage | 120 |
Lumens | 4500 |
Dimmable | Yes |
Bulb Type | T4 |
Average Bulb Life | 2000 |
Description
Bulbrite dimmable halogen T4 bulbs are the perfect replacement for any incandescent chandelier bulb due to their sleek design, and light output. Perfect for line voltage pendants, fans, chandeliers, portable lamps, and track lighting applications. Full UV stop means they are safe to use indoors. These types of dimmable bulbs are often seen in commercial and residential settings in overhead lighting or rooms of the home where white halogen light is desired.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE WE167-CAP4FT DECORATIVE PERFORATED WALL LIGHT 50W DIRECT INDIRECT 3CCT (WE167-CAP)
- ILC Replacement for Sylvania 75a21/rs/sl/rp 120v replacement light bulb lamp (75A21/RS/SL/RP 120V SYLVANIA)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/2P/ALTO 10PK)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Grade: General (1W943)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- BULBRITE Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK (860835)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- BULBRITE Q300T3CL 300-Watt Dimmable Halogen Long - 118mm - J-Type Touchier T3- RSC Base- Clear, 10PK (600301)
- ILC Replacement for Donsbulbs 100par/fl-130v Outlawed USE replacement light bulb lamp (100PAR/FL-130V OUTLAWED USE DONSBULBS)
- Bulbrite Halogen Light Bulbs