Shop All Halogen Light Bulbs
Bulbrite
Pack of 5 25 Watt Dimmable Clear T4 Bi-Pin GY8 Mini Halogen Light Bulbs, 5PK
Mfr # 860838
Zoro # G408609796
product price: $24.99
/pk 5, $5.00/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Dimmable Yes
- Average Bulb Life 2000
- Bulb Type T4
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860838
- Zoro # G408609796
- UPC # 739698891392
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 0.5 |
Details
Bulb Finish | Clear |
Dimmable | Yes |
Average Bulb Life | 2000 |
Bulb Type | T4 |
Voltage | 120 |
Lumens | 420 |
Description
Bulbrite dimmable halogen T4 bulbs are the perfect replacement for any incandescent chandelier bulb due to their sleek design, and light output. Perfect for line voltage pendants, fans, chandeliers, portable lamps, and track lighting applications. Full UV stop means they are safe to use indoors. These types of dimmable bulbs are often seen in commercial and residential settings in overhead lighting or rooms of the home where white halogen light is desired.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21255)
- SATCO 25 W T10 Incandescent - Frost - 2000 Hours - 200L - Medium Base - 120V - Carded (S3701)
- 1STSOURCE PRODUCTS 5" Standard Square Pole Cap W/ 1" Radius Corner (86-00011)
- BULBRITE Mini 10w Equivalent T3 Bi-Pin Base G4 in Clear Fnsh Dimmable Soft Wht 2900K Halogen Lght Bulb, 10PK (860779)
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- ILC Replacement for Green Energy Ar70 50W 12V SP replacement light bulb lamp (AR70 50W 12V SP GREEN ENERGY)
- Bulbrite Halogen Light Bulbs