Shop All Halogen Light Bulbs
Bulbrite
Pack of 5 100 Watt Dimmable Clear T4 Double-Contact Bayonet BA15D Halogen Bulb, 5PK
Mfr # 860813
Zoro # G408609765
product price: $35.99
/pk 5, $7.20/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 0.5
- Bulb Type T4
- Bulb Finish Clear
- Voltage 120
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860813
- Zoro # G408609765
- UPC # 739698891149
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 0.5 |
Details
Bulb Type | T4 |
Bulb Finish | Clear |
Voltage | 120 |
Dimmable | Yes |
Lumens | 1600 |
Average Bulb Life | 2000 |
Description
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do. Warm white halogen light is known to outlast and outperform its incandescent counterparts. These mini bulbs will fit into any double contact bayonet base fixture and emit reliable halogen light throughout your home. Included in this package are five individual 100 watt T4 bulbs. These bulbs are fully dimmable, meaning they will work with your home's existing dimmer switches and technology. These tiny bulbs have a full UV stop, meaning you won't have to worry about the effects of UV light when in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Ric-2s32-tp (RIC-2S32-TP ADVANCE)
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK4 (BPCFC40930CAFIL/4)
- SATCO 25 W G30 Incandescent - Clear - 2500 Hours - 180L - Medium Base - 120V (S3651)
- ILC Replacement for TCP 32432t/50k replacement light bulb lamp (32432T/50K TCP)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- BULBRITE Mini 300w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861989)
- BULBRITE Q150FR-MC 150-Watt Dimmable Halogen JD Type T4- Mini-Candelabra Base- Frost, 10PK (860803)
- BULBRITE Pack of 10 Halogen Mini T3 JC Bi-Pin Base G4 Light Bulbs, 20 Watt, Clear, 10PK (860781)
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- ILC Replacement for Fujinon 388d replacement light bulb lamp (388D FUJINON)
- Bulbrite Halogen Light Bulbs