Shop All Halogen Light Bulbs
Bulbrite
Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Frost, 4PK
Mfr # 860768
Zoro # G408609833
product price: $48.99
/pk 4, $12.25/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Frost
- Dimmable Yes
- Light Bulb Dia. 1.25
- Bulb Type T10
- Average Bulb Life 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860768
- Zoro # G408609833
- UPC # 739698890692
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 |
Details
Bulb Finish | Frost |
Dimmable | Yes |
Bulb Type | T10 |
Average Bulb Life | 2000 |
Lumens | 3600 |
Voltage | 120 |
Description
These T10 tubular bulbs are commonly used in studio lighting for modeling photos. They are double glass envelope bulbs to shield harmful UV rays. Great for projects where you need true color rendering. Also ideal for exit signs, lighted showcases, picture lights, and displays. They are 250 watts each with a frost finish and an E26 screw base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE51)
- KILLER TOOLS & EQUIPMENT Blue Anodized Flex Flashlight Grip (ART65BL)
- STREAMLIGHT Battery Pack, Lead Acid, 6V, Streamlight (44007)
- ILC Replacement for Leica 1120 replacement light bulb lamp (1120 LEICA)
- BULBRITE Q300T3CL 300-Watt Dimmable Halogen Long - 118mm - J-Type Touchier T3- RSC Base- Clear, 10PK (600301)
- BULBRITE Pack of 10 Halogen Mini T3 JC Bi-Pin Base G4 Light Bulbs, 20 Watt, Clear, 10PK (860781)
- BULBRITE Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK (860835)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- BULBRITE 500 Watt Halogen T4 Mini Bulb, Dimmable Mini-Candelabra Screw Base E11, 5 PK (860806)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- ILC Replacement for GE General Electric G.E HPL 575c LLX 120v replacement light bulb lamp (HPL 575C LLX 120V GE GENERAL ELECTRIC G.E)
- Bulbrite Halogen Light Bulbs