Shop All Halogen Light Bulbs
Bulbrite
Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK
Mfr # 860767
Zoro # G008609806
product price: $37.19
/pk 4, $9.30/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Average Bulb Life 2000
- Voltage 120
- Dimmable Yes
- Light Bulb Dia. 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860767
- Zoro # G008609806
- UPC # 739698890685
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 |
Details
Bulb Finish | Clear |
Average Bulb Life | 2000 |
Voltage | 120 |
Dimmable | Yes |
Lumens | 4000 |
Bulb Type | T10 |
Description
This single bulb has multiple uses ranging from signage to photography and it is available in multiple finishes. Included in this purchase are four double envelope T10 halogen bulb. Each bulb has a standard E26 screw base. These bulbs are 250 watt each with a clear glass globe and finish. They are also available in a frosted finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charge Bank, Charges Up to 5 Flashlights (75400)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13BX/827/ECO)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert" (EL69730B)
- ILC Replacement for Philips 65br/fl60/ll 120v replacement light bulb lamp (65BR/FL60/LL 120V PHILIPS)
- BULBRITE Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK (860835)
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- BULBRITE Q150FR-MC 150-Watt Dimmable Halogen JD Type T4- Mini-Candelabra Base- Frost, 10PK (860803)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Frost, 4PK (860768)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- BULBRITE Pack of 10 Halogen Mini T3 JC Bi-Pin Base G4 Light Bulbs, 20 Watt, Clear, 10PK (860781)
- ILC Replacement for Eiko 1a/27w replacement light bulb lamp (1A/27W EIKO)
- Bulbrite Halogen Light Bulbs