Shop All Incandescent Light Bulbs
Bulbrite
Pack of 4 Incandescent T14 Medium Screw Base E26 Light Bulb, 40 Watt, Antique Glass, 4PK
Mfr # 861381
Zoro # G408609819
product price: $24.19
/pk 4, $6.05/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 135
- Voltage 120
- Dimmable Yes
- Light Bulb Dia. 1.75
- Bulb Type T14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861381
- Zoro # G408609819
- UPC # 739698896823
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1.75 |
Details
Lumens | 135 |
Voltage | 120 |
Dimmable | Yes |
Bulb Type | T14 |
Average Bulb Life | 3000 |
Bulb Finish | Antique |
Description
40W T14 NOSTALGIC THREAD E26 120V-4PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aquafine 16518-1 Ballast replacement light bulb lamp (16518-1 BALLAST AQUAFINE)
- ILC Replacement for Westinghouse F36ttl/841 replacement light bulb lamp (F36TTL/841 WESTINGHOUSE)
- ILC Replacement For EIKO SCSPS60840UD (SCS/PS60/840/UD)
- ILC Replacement for Green Energy Mp/70/u/uvp/med/4k/edx17-open Rated replacement light bulb lamp (MP/70/U/UVP/MED/4K/EDX17-OPEN RATED GREEN ENERGY)
- BULBRITE 3w Dimmable Clear CA10 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK (861967)
- BULBRITE 11-Watt S14 Transparent Amber Dimmable Incandescent Light Bulb, 25PK (861023)
- BULBRITE 40 Watt G16.5 Globe Bulb, Half Chrome Dimmable Candelabra Base E12Light Bulb, 25 PK (861159)
- BULBRITE Incandescent 40-Watt Nostalgic Edison T14 Tubular Light Bulb, Vintage Spiral Filament, 4 PK (861380)
- BULBRITE 25 Watt Dimmable Clear Appliance, Amusement T6 Candelabra (E12) Incandescent Light Bulb, 4PK (861500)
- BULBRITE 60-Watt G25 Incandescent Light Bulb Medium Base (E26) Half Chrome 2700K, 6PK (862025)
- ILC Replacement for Philips 100a/rs/tf replacement light bulb lamp, 2PK (100A/RS/TF PHILIPS)
- Bulbrite Incandescent Light Bulbs