Shop All Incandescent Light Bulbs
Bulbrite
Pack of 25 25 Watt Dimmable Half Chrome G16.5 Candelabra E12 Incandescent Bulb, 25PK
Mfr # 861211
Zoro # G508609788
product price: $49.95
/pk 25, $2.00/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 135
- Voltage 120
- Dimmable Yes
- Light Bulb Dia. 2
- Average Bulb Life 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861211
- Zoro # G508609788
- UPC # 739698895123
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 2 |
Details
Lumens | 135 |
Voltage | 120 |
Dimmable | Yes |
Average Bulb Life | 1500 |
Bulb Finish | Chrome |
Bulb Type | G16.5 |
Description
Bulbrite incandescent Half Chrome mirrored bulbs reflect light back towards the base of the bulb to create a soft, ambient effect. Perfect for open fixtures, pendants, restaurant and retail lighting. Mirrored top reflects light, creating a soft, ambient effect.These G16.5 bulbs have a standard E12 screw base and are rated at 2700K and 25 watts. Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 59036 replacement light bulb lamp (59036 SYLVANIA)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 27K (S29815)
- ELCO LIGHTING Step Replacement Louver Faceplate (ELST10B)
- HYGRADE Bulb, HID, 250, ED28, Mogul Base, Metal Halide (S5831)
- BULBRITE 40-Watt B10 Clear Dimmable Warm White Light Incandescent Light Bulb, 50PK (861106)
- BULBRITE 6-Watt S6 Silicone Dimmable (E12) Candelabra Screw Base Incandescent Light Bulb, 2700k, 25PK (861968)
- BULBRITE 15w T7 Clear Dimmable (E12) Candelabra Screw Base Warm Wht Lght Incandescent Lght Bulb, 2700 K, 25PK (861283)
- BULBRITE 100-Watt G25 Incandescent Light Bulb Medium Base (E26) Half Chrome 2700K, 6PK (862024)
- BULBRITE 11-Watt S14 Transparent Purple Dimmable Incandescent Light Bulb, 25PK (861310)
- BULBRITE 11-Watt S14 Transparent Red Dimmable Incandescent Light Bulb, 25PK (861311)
- LUMAPRO LUMAPRO 25W, T10 Incandescent Light Bulb (4RZX4)
- Bulbrite Incandescent Light Bulbs